Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pointed 0.3750" (3/8) Cutter DIAx0.0720" Wx0.7500" (3/4) Neck L Carbide
Mfr # 773305
Zoro # G102588311
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3750" (3/8)
- Finish UN
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Neck Length 0.7500" (3/4)
Product Information
- Brand Harvey Tool
- MFR # 773305
- Zoro # G102588311
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.7500" (3/4) |
Cutter Dia. | 0.3750" (3/8) |
Cutter Width | 0.0720" |
Neck Dia. | 0.2500" (1/4) |
Details
Finish | UN |
SAE or Metric | SAE |
Type | I |
Included Angle | 60 |
Flutes | 6 |
Angle per Side | 30 |
Description
0.3750" (3/8) Cutter DIA x 0.0720" Width x 0.7500" (3/4) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Mixing Paddle, Oval, Large High Viscosity (47425)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22884)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- DEWALT 2-Point Utility Blade, 3/4" W, PK75 (DWHT11004)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- VIKING NORSEMAN DRILL 29201 Type 280-D Reduced Shank Cobalt Drill Bit, 5/8" (29201)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- Harvey Tool Shank Drill Bits