Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.3125" (5/16)
Mfr # 984472-C3
Zoro # G7287649
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.3125" (5/16)
- Overall Length 2.5000" (2-1/2)
- Neck Length 0.8750" (7/8)
- Flutes 6
Product Information
- Brand Harvey Tool
- MFR # 984472-C3
- Zoro # G7287649
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.3125" (5/16) |
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.8750" (7/8) |
Cutter Width | 0.0720" |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1870" |
Details
Drill Bit Finish | C3 |
Flutes | 6 |
Angle per Side | 30 |
Type | I |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.3125" (5/16) Cutter DIA x 0.0720" Width x 0.8750" (7/8) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2830BJ)
- J.W. WINCO GN352-8-8-M3-S-55 Rubber Bumper Threaded Stud (352-8-8-M3-S-55)
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- DRILL AMERICA #30 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD30L)
- Harvey Tool Threaded Shank Drill Bits