Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 72603
Zoro # G7276135
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Type I
- Included Angle 90
Product Information
- Brand Harvey Tool
- MFR # 72603
- Zoro # G7276135
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.6250" (5/8) |
Cutter Dia. | 0.2500" (1/4) |
Cutter Width | 0.1250" (1/8) |
Details
Drill Bit Finish | UN |
Type | I |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 0.6250" (5/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Reversible Gear Puller, 2/3 Jaw, 7 Ton (1MZP3)
- TITAN 3/8" Drive Sealed Ratchet, Sealed Head, 3/8" Drive, 12" (12161)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39650CLB72360)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- DRILL AMERICA #50 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD50S)
- Harvey Tool Threaded Shank Drill Bits