Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3"
Mfr # 2554M
Zoro # G7164808
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 0.1575"
- Overall Length 3.0000" (3)
- Shank Dia. 0.1875" (3/16)
Product Information
- Brand Harvey Tool
- MFR # 2554M
- Zoro # G7164808
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 0.1575" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Flute Length | 0.6250" (5/8) |
Neck Dia. | 0.1340" |
Cutter Dia. | 0.1575" (4 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Overall Reach | 1.2500" (1-1/4) |
Description
0.1575" Cutter DIA x 0.6250" (5/8) Flute Length x 1.2500" (1-1/4) Reach Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm (112201240)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- WESTWARD 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (5MX55)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide (23416)
- DRILL AMERICA 11/32"x1/4" Pilots for Counterbore (DEWPIL11/32X1/4)
- Harvey Tool Porting Tools & Counterbores