Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16"
Mfr # 23411
Zoro # G7149329
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 11/64"
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
Product Information
- Brand Harvey Tool
- MFR # 23411
- Zoro # G7149329
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 11/64" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Flute Length | 0.6250" (5/8) |
Cutter Dia. | 0.1719" (11/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Finish | UN |
Description
0.1719" (11/64) Cutter DIA x 0.6250" (5/8) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/32 In (HT4020KG)
- GEARWRENCH 118 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (83001D)
- MORSE 11/16" Bi-Metal Hole Saw (MHSA11C)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 3/8-16 UNC (301126-0070)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.7500" (3/4), Number of Flutes: 4 (23448)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- Harvey Tool Porting Tools & Counterbores