Shop All Shank Drill Bits
Harvey Tool
Corner Rounding End Mill-4 Flute-Flared .0390" Radius x.0460" Pilot DIA Carbide
Mfr # 807106
Zoro # G302588753
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Finish UN
- Shank Dia. 0.1250" (1/8)
- SAE or Metric SAE
- Neck Dia. 0.0470" (3/64)
Product Information
- Brand Harvey Tool
- MFR # 807106
- Zoro # G302588753
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Cutter Dia. | 0.0930" (3/32) |
Cutter Width | 0.0460" |
Neck Length | 0.1250" (1/8) |
Details
Finish | UN |
SAE or Metric | SAE |
Included Angle | 90 |
Flutes | 2 |
Type | I |
Angle per Side | 45 |
Description
0.0930" (3/32) Cutter DIA x 0.0460" Width x 0.1250" (1/8) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKFORD ARSENAL Frankford Arsenal 2001166 Case Trim & Prep Center (2001166)
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- MILWAUKEE TOOL Blade Clamp Screw (06-83-2960)
- WESTWARD Hex Rethreading Die, Std 7/16In, 20 Pitch (10T946)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .3125" (5/16) Cutter DIAx.1260" Wx1.2500" (1-1/4) Neck L Carbide (822620-C3)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- Harvey Tool Shank Drill Bits