Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 3 Flute - Flared
Mfr # 760215-C3
Zoro # G704195368
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Number of Flutes 3
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Coating C3
Product Information
- Brand Harvey Tool
- MFR # 760215-C3
- Zoro # G704195368
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0150" (1/64) |
Pilot Dia. | 0.0460" |
Details
Description
0.0150" (1/64) Radius x 0.0460" Pilot DIA Carbide Corner Rounding End Mill, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5" Mini Dual Material Long Nose Pliers (82001)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- KESON 16 ft Tape Measure, 1 in Blade (PGT1816V)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41440)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0250", Pilot Dia.: 0.0580" (67625)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.3120", Radius: 5/16" (45020)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0100", Neck Length: 1/2" (16010-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0200", Finish - Machining: Uncoated (17020)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0180", Material - Machining: Carbide (17018)
- HARVEY TOOL Corner Rounding End Mill - Long Reach - Flared, 0.0100", Neck Dia.: 1/16" (57510-C3)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- Harvey Tool End Mills