Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Unflared, 0.2500", Pilot Dia.: 0.1100"
Mfr # 46250
Zoro # G7100094
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # 46250
- Zoro # G7100094
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Pilot Dia. | 0.1100" (2.8 mm) |
Radius | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Coating | UN |
Description
0.2500" (1/4) Radius x 0.1100" Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 30-In. Bolt Cutters (BC30)
- FREUD Combination Blade, 14 (LU84M014)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO3/4)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0930", Overall Length: 3" (21093)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0780" (16078)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (31631)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0100", Neck Length: 1/2" (16010-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0600", Shank Dia.: 1/4" (45360)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- Harvey Tool Corner Rounding End Mills