Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide
Mfr # 17027
Zoro # G7161877
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Product Information
- Brand Harvey Tool
- MFR # 17027
- Zoro # G7161877
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0320" |
Shank Dia. | 0.1250" (1/8) |
Pilot Dia. | 0.0460" |
Radius | 0.0270" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Coating | UN |
Helix Angle | 5 Degrees |
Pilot Flare | 5 |
Shoulder Flare | 5 |
Description
0.0270" Radius x 0.0460" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Double Angel Compression Nut, DA100 (ECN10)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- OSG Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes (1410105200)
- CAPRI TOOLS 3/8 in Drive Deep Impact Socket Set, SAE, 12 pcs (CP53000-12SD)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Overall Length: 4" (46375-C1)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0200", Finish - Machining: Uncoated (17020)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0780" (16078)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0470", Shank Dia.: 3/16" (46047-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.1560", Radius: 5/32" (21156)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (31631)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- Harvey Tool End Mills