Shop All Corner Radius End Mills
Harvey Tool
Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8"
Mfr # 32808-C3
Zoro # G7086374
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Shank Dia. 5/8"
- Length of Cut 0.5000" (1/2)
- Milling Dia. 5/8"
- Overall Length 3.5000" (3-1/2)
Product Information
- Brand Harvey Tool
- MFR # 32808-C3
- Zoro # G7086374
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 5/8" |
Length of Cut | 0.5000" (1/2) |
Milling Dia. | 5/8" |
Overall Length | 3.5000" (3-1/2) |
Radius | 0.1250" (1/8) |
Shank Diameter | 0.6250" (5/8) |
Cutter Dia. | 0.6250" (5/8) |
Radius Center | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Radius x 0.6250" (5/8) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 2 (668401 2)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 12 125)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Radius: 1/32" (45931)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0700" (37170)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- Harvey Tool Corner Radius End Mills