Shop All Corner Radius End Mills
Harvey Tool
Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide
Mfr # 45920-C3
Zoro # G7155315
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Shank Dia. 1/4"
- Milling Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.2810" (9/32)
Product Information
- Brand Harvey Tool
- MFR # 45920-C3
- Zoro # G7155315
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2810" (9/32) |
Radius | 0.0200" |
Radius Center | 0.1450" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C3 |
Description
0.0200" Radius x 0.2500" (1/4) Cutter DIA Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Universal Edge Sharpener - (13025)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18520)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL End Mill for Free Machining Steels - Corner Radius, 0.0600", Material - Machining: Carbide (856660-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8) (870915-C3)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- Harvey Tool Corner Radius End Mills