Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 18745-C3
Zoro # G701022377
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0630"
- Overall Length 1.5000" (1-1/2)
Product Information
- Brand Harvey Tool
- MFR # 18745-C3
- Zoro # G701022377
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0630" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Tip | 0.0100" |
SAE or Metric | SAE |
Type | I |
Angle per Side | 45 |
Center Cutting | Y |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (40022)
- WERA Screwdriver 1/4 in Round (05110008001)
- ROADPRO Screwdriver Set, 6-Piece (18HS006)
- POWERWELD Inspection Mirror, 2 in. x 4 in. Rectangle (PWK-2)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- LINK 1/4 X 2-1/2 Carbide 4Fl 60° Performance Chamfer (90-CB-411)
- Harvey Tool Chamfer Cutters