Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 897216
Zoro # G7129869
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.0950"
- Overall Length 2.5000" (2-1/2)
Product Information
- Brand Harvey Tool
- MFR # 897216
- Zoro # G7129869
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0950" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
SAE or Metric | SAE |
Tip | 0.0600" |
Angle per Side | 45 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- KRAFT TOOL NY Stainless Steel Highway, 9" x 3" 1/2"R (CF176PF)
- PROTO Ignition Wrench - 15/64" x 13/64" (J3211)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 1/4" (819694)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- Harvey Tool Chamfer Cutters