Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18340-C3
Zoro # G7223486
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 80
- Length of Cut 0.2500" (1/4)
- Overall Length 3.0000" (3)
Product Information
- Brand Harvey Tool
- MFR # 18340-C3
- Zoro # G7223486
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 80 |
Type | II |
Angle per Side | 40 |
Tip | 0.0800" |
SAE or Metric | SAE |
Center Cutting | N |
Description
0.5000" (1/2) Shank DIA x 40° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/4"X5" COLD CHISEL (10200)
- BIG HORN Offset Trimmer Sub-Base for 7312 Laminate Trimmer Replaces Porter Cable 875051 (42313) (14108)
- VESSEL BALL GRIP Screwdriver No.220 -6x200 (220S6200)
- RIDGID Ring, Retaining Km26B (59810)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- Harvey Tool Milling Cutters