Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Back Chamfer Cutter, 0.2500"
Mfr # 910450
Zoro # G7099394
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0440"
- Overall Length 3.0000" (3)
Product Information
- Brand Harvey Tool
- MFR # 910450
- Zoro # G7099394
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0440" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.2500" (1/4) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 1.2500" (1-1/4) |
Head Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
Reach | (8x) |
SAE or Metric | SAE |
Description
0.2500" (1/4) Head DIA x 0.0440" LOC x 1.2500" (1-1/4) Neck Length x 45° per side Carbide Back Chamfer Cutter, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (417)
- BON TOOL Bon 11-303 Mortar Box, Steel 8.4 Cubic Feet (11-303)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- PROTO SOCKET HEX BIT IMP 3/8" DR 5 MM (POJ7290-5M)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- Harvey Tool Chamfer Cutters