Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.2400", Bore Depth: 1"
Mfr # 29240-C3
Zoro # G7176796
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.0000" (2)
- Min. Bore 0.2400"
- Bore Depth 1.0000" (1)
- Material - Machining Carbide
Product Information
- Brand Harvey Tool
- MFR # 29240-C3
- Zoro # G7176796
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.0000" (2) |
Bore Depth | 1.0000" (1) |
Details
Min. Bore | 0.2400" |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.2400" Min Bore DIA x 1.0000" (1) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.1500" (29150XL-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BBL-100700)
- Harvey Tool Indexable Boring Bars