Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.2100", Overall Length: 3"
Mfr # 29210XL-C3
Zoro # G7168448
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.2500" (1/4)
- Overall Length 3.0000" (3)
- Min. Bore 0.2100"
- Bore Depth 2.0000" (2)
- Material - Machining Carbide
Product Information
- Brand Harvey Tool
- MFR # 29210XL-C3
- Zoro # G7168448
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Bore Depth | 2.0000" (2) |
Details
Min. Bore | 0.2100" |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.2100" Min Bore DIA x 2.0000" (2) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577101)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/16)
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- KLEIN TOOLS Open-End Wrench 3/8-Inch, 7/16-Inch Ends (68461)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.1500" (29150XL-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750X)
- MICRO 100 Boring Tool, Miniature, 0.032" Min Bore dia, Max. Bore Depth: 0.100" (MBB-035100X)
- Harvey Tool Indexable Tools