Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1800", Bore Depth: 1-1/2"
Mfr # 29180L
Zoro # G7170164
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1800"
- Bore Depth 1.5000" (1-1/2)
- Material - Machining Carbide
Product Information
- Brand Harvey Tool
- MFR # 29180L
- Zoro # G7170164
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1875" (3/16) |
Bore Depth | 1.5000" (1-1/2) |
Details
Min. Bore | 0.1800" |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Description
0.1800" Min Bore DIA x 1.5000" (1-1/2) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- KRAFT TOOL Concrete Groover, Bronze/Wood, 3/8 Radius (CF304)
- PROTO 1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome (J54325AS)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.1500" (29150XL-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180750)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-100700)
- Harvey Tool Indexable Boring Bars