Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1500", Bore Depth: 1"
Mfr # 29150L-C3
Zoro # G7174249
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1500"
- Bore Depth 1.0000" (1)
- Material - Machining Carbide
Product Information
- Brand Harvey Tool
- MFR # 29150L-C3
- Zoro # G7174249
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Bore Depth | 1.0000" (1) |
Details
Min. Bore | 0.1500" |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Description
0.1500" Min Bore DIA x 1.0000" (1) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 14MM X 25MM 12,000-Series Annular Cutter (12314)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ35)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.1500" (29150XL-C3)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- Harvey Tool Indexable Tools