Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.1020", Finish - Machining: Uncoated
Mfr # 29100L
Zoro # G7170137
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Min. Bore 0.1020" (2.6 mm)
- Bore Depth 0.6250" (5/8)
- Material - Machining Carbide
Product Information
- Brand Harvey Tool
- MFR # 29100L
- Zoro # G7170137
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Bore Depth | 0.6250" (5/8) |
Details
Min. Bore | 0.1020" (2.6 mm) |
Finish | UN |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Description
0.1020" Min Bore DIA x 0.6250" (5/8) Max Bore Depth Carbide Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88315)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J77415MP)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.1500" (29150XL-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Boring Bar, 9 in L, Steel (TBBL-750)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- Harvey Tool Indexable Tools