Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0920", Overall Length: 2"
Mfr # 29090L-C3
Zoro # G7174258
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Min. Bore 0.0920"
- Bore Depth 0.6250" (5/8)
- Finish - Machining AlTiN
Product Information
- Brand Harvey Tool
- MFR # 29090L-C3
- Zoro # G7174258
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Bore Depth | 0.6250" (5/8) |
Details
Min. Bore | 0.0920" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.0920" Min Bore DIA x 0.6250" (5/8) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 3/4" IMPACT QUICK CHANG (GP3030QC)
- WRIGHT TOOL Combination Wrench, 24mm (41124)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- DEWALT Jig Saw (DW317K)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- HARVEY TOOL Boring Bars, 0.1500" (29150XL-C3)
- HARVEY TOOL Boring Bars, 0.0420", Bore Depth: 1/4" (29040-C3)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-33, 33 in L, Steel, Carbide (CFT B2000-33)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-2301500)
- Harvey Tool Indexable Tools