Shop All Indexable Boring Bars
Harvey Tool
Boring Bars, 0.0420", Bore Depth: 1/4"
Mfr # 29040-C3
Zoro # G7176945
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Min. Bore 0.0420"
- Bore Depth 0.2500" (1/4)
- Finish - Machining AlTiN
Product Information
- Brand Harvey Tool
- MFR # 29040-C3
- Zoro # G7176945
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Bore Depth | 0.2500" (1/4) |
Details
Min. Bore | 0.0420" |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Description
0.0420" Min Bore DIA x 0.2500" (1/4) Max Bore Depth Carbide Boring Bar, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- OTC Push Puller, 8-1/4 in. Reach (927)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- MAKITA 24V Makstar Ni-MH 3.3Ah Battery BH2433 (193740-8)
- HARVEY TOOL Boring Bars, 0.1500" (29150XL-C3)
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- HARVEY TOOL Boring Bars, 0.0620", Bore Depth: 3/8" (29060)
- NAREX 58 Boring Bar Set For Vhu36 Boring Facing Heads (300835)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- HHIP 3/4 X 10" Shank S-SCLCR12-3 Indexable Boring Bar With Insert (1001-0029)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500)
- Harvey Tool Indexable Tools