Shop All Square End Mills
Harvey Tool
Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut
Mfr # 784304
Zoro # G502588317
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.4370" (7/16)
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Included Angle 60
Product Information
- Brand Harvey Tool
- MFR # 784304
- Zoro # G502588317
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.4370" (7/16) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Size Range | 1/16, 1/8-27 |
Cutting Dia. | 0.2450" |
Details
Number of Flutes | 3 |
Included Angle | 60 |
Finish | UN |
Cutting Angle | 1°47' |
SAE or Metric | SAE |
Description
0.2450" Cutter DIA x 0.4370" (7/16) Length of Cut Carbide Multi-Form 1/16, 1/8-27 NPTF Thread Milling Cutter, 3 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip (56556555)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, SuperKrome Plating Finish (40170)
- MILWAUKEE TOOL 1/2 in. Steel Keyless Chuck X 9/16 in. Mount (ML42-66-2901)
- POWERBUILT 8Mm-1.25 Tap & 6.8Mm Drill Bit (642490)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Overall Length: 6" (920624-C3)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- Harvey Tool Square End Mills