Shop All Square End Mills
Harvey Tool
Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut
Mfr # 781416-C3
Zoro # G202588723
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 0.3750" (3/8)
- Shank Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.2380"
Product Information
- Brand Harvey Tool
- MFR # 781416-C3
- Zoro # G202588723
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2380" |
Cutting Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Finish | C3 |
Cutting Angle | 0.5 |
SAE or Metric | SAE |
Included Angle | 1 |
LOC Multiple | (1.5x) |
Reach | (5x) |
Overall Reach | 1.2500" (1-1/4) |
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square Backdraft Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Concrete Float, 9 x 4 x 5/8 In, Rubber (13P541)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A534)
- METABO Angle Grinder, 12 A, Barrel Grip, 6 lb (WPB 13-150 Quick DS)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (58408)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4 (C75149)
- Harvey Tool Square End Mills