Shop All Carbide-Tipped Drill Bits
Harvey Tool
1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Mfr # HGD1250-C6
Zoro # G511324944
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Harvey Tool
- MFR # HGD1250-C6
- Zoro # G511324944
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Description
1/8 in. Drill Dia. x 1.2000 in. Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- RIDGID Hose, Vt1721 7' Expandable (54223)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.88"L, GP Phenolic (3035AX)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- HARVEY TOOL Miniature Drill, 0.0200", Material - Machining: Carbide (20200)
- HARVEY TOOL Miniature Drill, 0.0200", Overall Length: 1-1/2" (20200-C3)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- Harvey Tool Drill Bits