Shop All Ducting & Venting
Harvel
Round Rigid Duct, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H
Mfr # HDUC0400PG1000
Zoro # G2859306
product price: $86.19
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$86.19
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 4 1/2 in
- Height 4 1/2 in
- Length 10 ft.
- Outlet Diameter 4-1/2"
Product Information
- Brand Harvel
- MFR # HDUC0400PG1000
- Zoro # G2859306
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 4 1/2 in |
Height | 4 1/2 in |
Length | 10 ft. |
Outlet Diameter | 4-1/2" |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 10 ft |
Overall Length | 10 ft |
For Nominal Duct Diameter | 4 in |
Details
Item | Rigid Duct |
Damper Shape | Round |
Duct Fitting Item | Duct Pipe |
Special Features | Maximum Temperature of 140 Degrees F |
Duct Fitting Material | Type I PVC |
Material | PVC |
Color | Dark Gray |
Type | PVC |
Product Type | Rigid Duct |
Shape | Straight |
Maximum Pressure Rating | 10 in wc |
Maximum Temperature Rating | 140 Degrees F |
Description
Rigid Duct, For Nominal Duct Diameter 4 in, Overall Length 10 ft, Product Type Rigid Duct, Material PVC, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Shape Straight, Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blade, 42 In., RPM: 850 (23NU06)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20252.13 4PK)
- EVERPURE Cartridge Kit - Quad Mc(2) (EV962828)
- FJC Dual Guage Set Alum. Manifold (6698)
- HARVEL Round Rigid Duct, 6 in Duct Dia, 6 5/8 in W, 10 ft. L, 6 5/8 in H (HGUC0601PG1000)
- HARVEL Round Duct Pipe, 8 in Duct Dia, 8 5/8 in W, 10 ft. L, 8 5/8 in H (HGUC0800PG1000)
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H (HGUC1000PG1000)
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- PLASTIC SUPPLY Flange, 4 in Duct Dia, Type I PVC, 8-1/2" L, 3-1/4" H (PVCF04)
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- Harvel Ducting & Venting