Shop All Wire Connectors
Harting
Rectangular Connector Insert, 16 A
Mfr # 09330062701
Zoro # G805293284
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Series Han(R) E
- Max. Voltage 500V
Product Information
- Brand Harting
- MFR # 09330062701
- Zoro # G805293284
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Wire Size | 0.75 to 2.5 sq mm, 18 to 14 AWG |
Description
HAEL 09330062701 HAN E 06 POS. F IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, Blue, 100ft. (230006-100)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8)
- CONNTEK Conntek 60839-00, 50-Amp Assembly RV Connector with NEMA 14-50R Female End (60839-00)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- HARTING Han B Hood Top Entry HC 2 Reels M40 (19300240448)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- TIMBERLINE LOCKS Timberline Locks TLRL APC 5 5 ft. Powercord To Connect Receivers (TLRL APC 5)
- Harting Wire Connectors & Disconnects