Shop All Wire Connectors
Harting
Rectangular Connector Insert, 16 A
Mfr # 09120053101
Zoro # G205293181
Sold in multiples of 10 for $108.50
$108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han(R) Q
- Max. Voltage 600V
Product Information
- Brand Harting
- MFR # 09120053101
- Zoro # G205293181
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Wire Size | 0.14 to 2.5 sq mm |
Description
HAEL 09120053101 HAN Q 5/0 FEMALE I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- DAYTON Relay Socket, Elevator, Octal, 8 Pin, 12A (1EGP3)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- Harting Wire Connectors & Disconnects