Shop All Wire Connectors
Harting
Rectangular Connector Insert, 16 A
Mfr # 09120052733
Zoro # G605301844
Sold in multiples of 10 for $217.90
$217.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.5 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han(R) Q
- Max. Voltage 600V
Product Information
- Brand Harting
- MFR # 09120052733
- Zoro # G605301844
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.5 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Wire Size | 0.5 to 2.5 sq mm |
Description
HAEL 09120052733 INS HN Q 5/0 FML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 11" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT267)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TRNM)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- HARTING Han 24 E-M-C 25-48 Insert Crimp (09330242612)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- Harting Wire Connectors & Disconnects