Shop All Wire Connectors
Harting
Rectangular Connector Insert, 10 A
Mfr # 09140173001
Zoro # G205293044
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han-Modular(R)
- Max. Voltage 160V
Product Information
- Brand Harting
- MFR # 09140173001
- Zoro # G205293044
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Wire Size | 0.14 to 2.5 sq mm |
Description
HAEL 09140173001 HAN MODULAR 17 DDD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66C)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- Harting Wire Connectors