Shop All Wire Connectors
Harting
Rectangular Connector Hood, 62.7 mm L
Mfr # 09200101541
Zoro # G505293294
product price: $19.49
/ea
Sold in multiples of 10 for $194.90
$194.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series Han(R) A
- Height 61.2 mm
- Width 29.5 mm
- Application Industrial
Product Information
- Brand Harting
- MFR # 09200101541
- Zoro # G505293294
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 61.2 mm |
Width | 29.5 mm |
Length | 62.7 mm |
Cable Entry Thread Size | PG16 |
Housing/Hood Size Designation | 10 A |
Details
Color | Gray |
Series | Han(R) A |
Application | Industrial |
Item | Rectangular Connector Hood |
Material | Aluminium |
Maximum Operating Temperature | 125 Degrees C |
Housing/Hood Material | Aluminum Die-Cast |
Housing Color | Gray |
Entry Location | Side |
Locking Type | Single Lever |
Product Type | Hood |
Number of Entries | 1 |
Minimum Operating Temperature | -40 Degrees C |
Finish | Powder Coated |
IP Rating | IP65 |
Standards | California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780 |
Max. Temp. | 125°C |
Sub-Category | Hoods/Housings |
Description
HAEL 09200101541 HAN A HOOD SIDE EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3633)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- HARTING Han Q 5/0 Male Insert Crimp, PK 10 (09120053001)
- HARTING Male Connector (HAN-16-E-STI-S)
- HARTING Han B Base Panel 2 Levers (09300240301)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- GARDNER BENDER Wire Connectr Red Jar125 (16-086N)
- Harting Wire Connectors