Shop All Wire Connectors
Harting
M20 Rectangular Connector Hood, 57 mm H
Mfr # 19300101520
Zoro # G005286093
product price: $18.55
/ea
Sold in multiples of 10 for $185.50
$185.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series Han(R) B
- Height 57 mm
- Width 57.2 mm
- Application Industrial Connectors
Product Information
- Brand Harting
- MFR # 19300101520
- Zoro # G005286093
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 57 mm |
Width | 57.2 mm |
Length | 72.6 mm |
Cable Entry Thread Size | M20 |
Housing/Hood Size Designation | 10 B |
Details
Color | Gray |
Series | Han(R) B |
Application | Industrial Connectors |
Item | M20 Rectangular Connector Hood |
Material | Aluminium |
Seal Material | NBR |
Maximum Operating Temperature | 125 Degrees C |
Product Type | Hood |
Entry Location | Side |
Number of Entries | 1 |
Minimum Operating Temperature | -40 Degrees C |
Housing Color | Gray |
Locking Type | Dual Lever |
Housing/Hood Material | Aluminum Die-Cast |
Sub-Category | Hoods/Housings |
Standards | California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780 |
IP Rating | IP65, IP66, IP67 |
Finish | Powder Coated |
Max. Temp. | 125°C |
Description
HAEL 19300101520 HAN B HOOD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (DTNF222)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- HARTING Han 1Mod Base Panel, PK 10 (09140010301)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- Harting Wire Connectors