Shop All Wire Connectors
Harting
Han Modular 12 Dd Module Male, PK 2
Mfr # 09140123001
Zoro # G2049561
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han-Modular
- Max. Voltage 250 V
Product Information
- Brand Harting
- MFR # 09140123001
- Zoro # G2049561
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Details
Color | Pebble Gray |
Series | Han-Modular |
Max. Voltage | 250 V |
Terminal Type | Crimp |
Approximate Amperage Rating - Grounding Braid | 10 A |
Connector Type | Male |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 PVVA8.E318390 |
Material | Polycarbonate |
Item | Connector Module |
Green Environmental Attribute | Pollution Degree 3 |
Sub-Category | Modules |
Max. Temp. | 125°C |
Current Rating | 10 A |
Number of Contacts | 12 |
Flammability Rating | UL 94 V-0 |
Description
Han DD® module, Crimp termination, Male, Contacts: 12, Conductor cross-section: 0.14 ... 2.5 mm2, Rated current: 10 A, Polycarbonate (PC), RAL 7032 (pebble grey)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- HARTING Han Modular 6 E Module Female, PK 2 (09140063101)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- HARTING Han E 10 Pos. F Insert Screw (09330102701)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- Harting Wire Connectors