Shop All Wire Connectors
Harting
Han K 6/36 Pos. F Insertc
Mfr # 09380423101
Zoro # G2774518
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 1.5 sq mm; 0.14 sq mm (Signal)
- Max. Single Wire Size 6 sq mm; 2.5 sq mm (Signal)
- Series Han-Com
- Max. Voltage 690 V
Product Information
- Brand Harting
- MFR # 09380423101
- Zoro # G2774518
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1.5 sq mm; 0.14 sq mm (Signal) |
Max. Single Wire Size | 6 sq mm; 2.5 sq mm (Signal) |
Diameter | 5 mm |
Details
Color | Pebble Gray |
Series | Han-Com |
Max. Voltage | 690 V |
Connector Type | Female |
Max. Temp. | 125°C |
Material | Polycarbonate |
Green Environmental Attribute | Pollution Degree 3 |
Approximate Amperage Rating - Grounding Braid | 40 A |
Item | Contact Insert |
Terminal Type | Crimp |
Sub-Category | Inserts |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Current Rating | 40 A |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 40 A, Size: 16 B, Contacts: 6, + 36 additional signal contacts, Conductor cross-section: 1.5 ... 6 mm2, 0.14 ... 2.5 mm2 Signal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- HARTING Han B Base Panel 2 Levers (09300240301)
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 (09150006204)
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- HARTING Rectangular Connector Insert, 10 A (09140173001)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- Harting Wire Connectors & Disconnects