Shop All Wire Connectors
Harting
Han-Eco Cable gland M25, PK 2
Mfr # 19410005121
Zoro # G2774929
product price: $15.69
/pk 2, $7.85/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Jet Black
- Series Han-Eco
- Standards EN 45545-2 (2020-08)
- Max. Temp. 125°C
- Material Polyamide
Product Information
- Brand Harting
- MFR # 19410005121
- Zoro # G2774929
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Jet Black |
Series | Han-Eco |
Standards | EN 45545-2 (2020-08) |
Max. Temp. | 125°C |
Material | Polyamide |
Item | Cable Gland |
Type | Cable Gland |
Description
Cable gland, M25, Clamping range: 9 ... 17 mm, Material (cable glands): Polyamide (PA), Wrench size: 29
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-5)
- SIEMENS Overload Relay, 0.35 to 0.50A, 3P, Class 10 (3RU21160FB0)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- HARTING Han B Hood Top Entry HC 2 Reels M40 (19300240448)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- Harting Wire Connectors & Disconnects