Shop All Wire Connectors
Harting
Han E M Crimp Contact Au Wg, PK 100
Mfr # 09330006122
Zoro # G2044923
product price: $418.99
/pk 100, $4.19/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 0.5 sq mm
- Series Han E
- Finish Gold Plated
- Connector Type Male
- Wire Range 20 AWG
Product Information
- Brand Harting
- MFR # 09330006122
- Zoro # G2044923
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.5 sq mm |
Details
Series | Han E |
Item | Connector Contact |
Finish | Gold Plated |
Connector Type | Male |
Wire Range | 20 AWG |
Standards | EN 60664-1; IEC 61984 |
Connection Material | Copper Alloy |
Sub-Category | Contacts |
Contact Finish | Gold Plated |
Contact Type | Crimp |
Description
Crimp contact, Operating current: ≤16 A, Male, Copper alloy, Gold plated, Conductor cross-section: 0.5 mm2, AWG 20
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL420R7W)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Han E F Crimp Contact Ag Wg, PK 100 (09330006204)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- Harting Wire Connectors