Shop All Wire Connectors
Harting
Han Dd 42 Pos. M Insert Crimp
Mfr # 09160423001
Zoro # G2044451
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 2.5 mm2
- Series Han DD
- Max. Voltage 250 V
Product Information
- Brand Harting
- MFR # 09160423001
- Zoro # G2044451
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 2.5 mm2 |
Details
Color | Pebble Gray |
Series | Han DD |
Max. Voltage | 250 V |
Connector Type | Male |
Material | Polycarbonate |
Approximate Amperage Rating - Grounding Braid | 10 A |
Max. Temp. | 125°C |
Item | Contact Insert |
Terminal Type | Crimp |
Sub-Category | Inserts |
Green Environmental Attribute | Pollution Degree 3 |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Number of Contacts | 42 |
Current Rating | 10 A |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 10 A, Size: 10 B, Contacts: 42, Conductor cross-section: 0.14 ... 2.5 mm2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATM-5ID)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 1.6A, 250V AC, Non-Indicating (TR1-6/10R)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- HARTING Rectangular Connector Pole, Male, 40 A (09320006108)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- EFILLIATE RESELLER Ez-RJ45 CAT6 Strain Reliefs - Black, 50PK (180 0593)
- Harting Wire Connectors & Disconnects