Shop All Wire Connectors
Harting
Han D M Crimp Contact Ag Awg 26-22, PK 100
Mfr # 09150006104
Zoro # G2048161
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 22 AWG
- Series Han D
- Sub-Category Contacts
- Connector Type Male
Product Information
- Brand Harting
- MFR # 09150006104
- Zoro # G2048161
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 22 AWG |
Details
Series | Han D |
Sub-Category | Contacts |
Connector Type | Male |
Item | Connector Contact |
Standards | EN 60664-1; IEC 61984 |
Finish | Silver Plated |
Connection Material | Copper Alloy |
Contact Finish | Silver Plated |
Contact Type | Crimp |
Description
Crimp contact, Operating current: ≤10 A, Male, Copper alloy, Silver plated, Conductor cross-section: 0.14 ... 0.37 mm2, AWG 26 ... AWG 22
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- BELL OUTDOOR Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (545)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 12 In (035RS1200EG)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- HARTING Han Modular 6 E Module Female, PK 2 (09140063101)
- HARTING Han 4A - Female - Quick Lock, PK 10 (09200042733)
- HOME-FLEX Underground Elbow 1/2 (18-406-005)
- Harting Wire Connectors & Disconnects