Shop All Wire Connectors
Harting
Han A Base Panel Mount 1 Lever, PK 10
Mfr # 09200030301
Zoro # G2045991
product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han A
- Application Standard Hoods/Housings for Industrial Applications
- Description/Special Features Straight
- Finish Powder Coated
Product Information
- Brand Harting
- MFR # 09200030301
- Zoro # G2045991
- Country of Origin Germany
- Category Wire Connectors
Details
Color | Dust Gray |
Series | Han A |
Application | Standard Hoods/Housings for Industrial Applications |
Description/Special Features | Straight |
Item | Connector Shell |
Finish | Powder Coated |
IP Rating | IP44; IP65/IP67 |
Max. Temp. | 125°C |
Material | Die Cast Zinc |
Type | Bulkhead Mounted Housing |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Sub-Category | Hoods/Housings |
Description
Bulkhead mounted housing, Straight, Size: 3 A, Single locking lever, Steel, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP44, IP65 / IP67, with seal screw
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Cable Pull Switch, 6A, Universal, 2NC/1NO (44506-5220)
- SIEMENS 240VAC Reversing Magnetic Contactor 3P 135A NEMA 4 (43JG32AA)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 35A, 250V AC (OT35)
- HARTING Han B Base Panel 1 Lever (09300060318)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- HARTING Han B Base Panel 2 Levers (09300240301)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- Harting Wire Connectors & Disconnects