Shop All Wire Connectors
Harting
Han A 04 Pos. F Insert Screw, PK 10
Mfr # 09200042711
Zoro # G2773982
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 0.75 mm2
- Max. Single Wire Size 1.5 mm2
- Series Han A
- Max. Voltage 600 V
Product Information
- Brand Harting
- MFR # 09200042711
- Zoro # G2773982
- Country of Origin Romania
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.75 mm2 |
Max. Single Wire Size | 1.5 mm2 |
Details
Color | Pebble Gray |
Series | Han A |
Max. Voltage | 600 V |
Material | Polycarbonate |
Item | Contact Insert |
Finish | Silver Plated |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Terminal Type | Screw |
Approximate Amperage Rating - Grounding Braid | 10 A |
Connector Type | Female |
Connection Material | Copper Alloy |
Green Environmental Attribute | Pollution Degree 3 |
Max. Temp. | 125°C |
Sub-Category | Inserts |
Number of Contacts | 4 |
Contact Finish | Silver Plated |
Current Rating | 10 A |
Flammability Rating | UL 94 V-0 |
Description
Inserts, Screw termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: 10 A, Size: 3 A, Contacts: 4, Conductor cross-section: 0.75 ... 1.5 mm2, Copper alloy, Silver plated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- HAMMOND Steel Enclosure, 4 in D (HJ444HLP)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- Harting Wire Connectors