Shop All Wire Connectors
Harting
Han 3A Hood Coupler 1 Lever Pg 1 X Pg11 Top Entry, PK 10
Mfr # 09200031750
Zoro # G2046454
product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dust Gray
- Series Han A
- Application Standard Hoods/Housings for Industrial Applications
- Max. Temp. 125°C
- Finish Powder Coated
Product Information
- Brand Harting
- MFR # 09200031750
- Zoro # G2046454
- Country of Origin Germany
- Category Wire Connectors
Details
Description
Cable to cable housing, Size: 3 A, Single locking lever, Steel, Top entry, 1x Pg 11, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP44, IP65 / IP67, with seal screw
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONDULET IRON LB 3IN CONDUIT OUTLET BODIES AND Box (LB87)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (6A887)
- ZORO SELECT Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15R, White (5278)
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- HARTING Rectangular Connector Housing, 80 mm L (09300060301)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 (09150006204)
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- KS 22-16 U/I .187 Flag FQC, PK1000 (12188)
- Harting Wire Connectors & Disconnects