Shop All Sump Pump Systems & Basins
Hartell
Laundry Tray/Sink Pump System, 1/3 HP
Mfr # LTS-1
Zoro # G1565118
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ABS
- Voltage 115
- HP 1/3 hp
- Phase 1
- Outlet 1" FNPT
Product Information
- Brand Hartell
- MFR # LTS-1
- Zoro # G1565118
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 6 13/16 in |
Cord Length | 8 ft |
Height | 17" |
Length | 12" |
Manufacturers Warranty Length | 1 yr |
Width | 10" |
Vent Size | 1/2 in |
Basin Inlet Diameter | 1 1/2 in |
Outlet Diameter | 1 in |
Description
Sink Drain Pump System, HP 1/3 hp, Rated Voltage 115V AC, Amps 5.6 A, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Pump Body Material Polypropylene, Impeller Material Cast Aluminum, Basin Material ABS, Basin Capacity 2 gal, Basin Height 6 13/16 in, Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 in, Vent Size 1/2 in, Flow Rate @ 5 Ft. of Head 48 gpm, Flow Rate @ 10 Ft. of Head 35 gpm, Flow Rate @ 15 Ft. of Head 10 gpm, Max. Head 16.5 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pump Hose Kit, Quick Coupling, 3 In ID (6YZE9)
- PULSATRON Pump Keep on Pumping Repair Kit PHC1 (K3PHC1)
- SJE-RHOMBUS Converter Box, 1 Phase, 120VAC, NEMA 1 (1031034)
- POND BOSS FOUNTAIN PUMP 150GPH (PF140)
- HARTELL Laundry Tray/Sink Pump System, 1/8 HP (LTA-1)
- HARTELL Laundry Tray/Sink Pump System, 1/4 HP (LTP-1)
- B & K Sump Pump Kt 1/2Hp Flotc (FPZS50RP)
- LIBERTY PUMPS Pump Accessory Kit, Cutter Blades (K001370)
- WATCHDOG Pump Sump 1/2Hp Watchdog (BW1050)
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- DAYTON Sink Pump System, 1/2 HP, 115V, Cast Iron (12F740)
- Hartell Sump Pump Systems & Basins