Shop All Food Service Appliance Parts
Hartell
Ice Machine Pump, Screened Intake, 1/6 hp
Mfr # HRIM-8-230
Zoro # G110081484
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel Motor Shaft
- Cord Length 8 in
- Number of Included Impellers 1
- Discharge Adapter Size 3/4 in
- Pump Type Universal Ice Machine Pump
Product Information
- Brand Hartell
- MFR # HRIM-8-230
- Zoro # G110081484
- UPC # 00856472008910
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Cord Length | 8 in |
Discharge Adapter Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Details
Item | Ice Machine Pump |
Features | Stainless Steel Motor Shaft |
Number of Included Impellers | 1 |
Pump Type | Universal Ice Machine Pump |
Horsepower | 1/6 hp |
Nameplate Voltage | 230V AC |
For Use With Potable Systems | No |
Discharge Type | Barbed |
Pump Housing Material | PVC |
Number of Discharge Adapters | 0 |
Duty Cycle | Intermittent |
Intake Type | Screened |
Electrical Connection Type | Plug-In |
Description
Replacement Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVLES Cast W/Heater Water Pan (720079)
- FRYMASTER Basket Hanger (8102794)
- JADE RANGE Radiant 19-1/2 X 4-1/8 W X 2-1/4 (100125000)
- HOFFMASTER Combo Pack, Mothers Day, PK250 (856779)
- HARTELL Ice Machine Pump, Screened Intake, 1/6 hp (HRIM-12-230)
- HARTELL Sje Switch Replacement 2000 To Present (620172)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-1-115)
- HARTELL Lta O Ring (900268)
- HARTELL Ice Machine Pump, 8" L Cord, 11/24 hp (HRIM-10-115)
- HARTELL Ice Machine Pump, Screened Intake, 5/24 hp (HRIM-3-120)
- INSINGER Center Curtain 24-1/2 X 14-3/8 (D3-508)
- Hartell Food Service Appliance Parts