Shop All Food Service Appliance Parts
Hartell
Ice Machine Pump, Screened Intake, 1/6 hp
Mfr # HRIM-4-230
Zoro # G010081485
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel Motor Shaft
- Cord Length 8 in
- Number of Included Impellers 1
- Nameplate Voltage 230V AC
- Pump Housing Material PVC
Product Information
- Brand Hartell
- MFR # HRIM-4-230
- Zoro # G010081485
- UPC # 00856472008903
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Cord Length | 8 in |
Discharge Adapter Size | 5/8 in |
Compatible Discharge Pipe Size | 5/8 in |
Details
Item | Ice Machine Pump |
Features | Stainless Steel Motor Shaft |
Number of Included Impellers | 1 |
Nameplate Voltage | 230V AC |
Pump Housing Material | PVC |
Intake Type | Screened |
Pump Type | Universal Ice Machine Pump |
Number of Discharge Adapters | 0 |
For Use With Potable Systems | No |
Discharge Type | Barbed |
Electrical Connection Type | Plug-In |
Horsepower | 1/6 hp |
Duty Cycle | Intermittent |
Description
Replacement Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Tunic Vest, Black, V93, 2XL (81235)
- SPELLBOUND DEVELOPMENT Knife, Utility , X-Tra Safe-Cu (XS-CU)
- DIXIE Disposable Spoon, White, Medium Weight, PK1000 (SSM217)
- BUFFALO Bufalo Chipotle Hot Sauce, PK24 (36953)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-26-115)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-1-115)
- HARTELL Lta O Ring (900268)
- HARTELL Ice Machine Pump, 8" L Cord, 11/24 hp (HRIM-10-115)
- HARTELL Drain Pan Safety Switch 250V/4A Max (J-100)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-14-115)
- PITCO Potentiometer For - Part# P5046582 (P5046582)
- Hartell Food Service Appliance Parts