Shop All Food Service Appliance Parts
Hartell
Ice Machine Pump, Screened Intake, 1/6 hp
Mfr # HRIM-12-230
Zoro # G910081486
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel Motor Shaft
- Cord Length 8 in
- Duty Cycle Intermittent
- Horsepower 1/6 hp
- Discharge Adapter Size 5/8 in
Product Information
- Brand Hartell
- MFR # HRIM-12-230
- Zoro # G910081486
- UPC # 00856472008934
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Cord Length | 8 in |
Discharge Adapter Size | 5/8 in |
Compatible Discharge Pipe Size | 5/8 in |
Details
Item | Ice Machine Pump |
Features | Stainless Steel Motor Shaft |
Duty Cycle | Intermittent |
Horsepower | 1/6 hp |
For Use With Potable Systems | No |
Electrical Connection Type | Plug-In |
Intake Type | Screened |
Nameplate Voltage | 230V AC |
Pump Type | Universal Ice Machine Pump |
Discharge Type | Barbed |
Pump Housing Material | PVC |
Number of Discharge Adapters | 0 |
Number of Included Impellers | 1 |
Description
Replacement Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILLSBURY Pillsbury Donut Mix Xxxx Cake Donut 50lbs (18000-38183)
- STRUCTURAL CONCEPTS Digital T-Meter (30806)
- MARTIN TOOLS SPROCKET & GEAR SPNNER R ADJ PIN 4-1/2-6-1/4""DIA 3/8" (MT0474A)
- DOLE Soft Serve Lactose Free Add Water Lime Soft Serve Mix 4.4lbs Bag, PK4 (D586-A6120)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-2-115)
- HARTELL Pa103 Ltp-1 Impeller (650030)
- HARTELL Ice Machine Pump, Screened Intake, 1/6 hp (HRIM-8-230)
- HARTELL Lta O Ring (900268)
- HARTELL Drain Pan Safety Switch 250V/4A Max (J-100)
- HARTELL Ice Machine Pump, Screened Intake, 1/3 hp (HRIM-21-115)
- GLASTENDER Door Gray Liquid Propane 20 Doo Gasket (06006106)
- Hartell Food Service Appliance Parts