Shop All Condensate Pumps
Hartell
Condensate Removal Pump, SS, 1 gal , 60 Hz
Mfr # HDP-A1-H1-115-60
Zoro # G608230318
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Media Temperature 45 Degrees F
- Pump Type Low Profile
- Maximum Operating Pressure 42.7 psi
- Minimum Ambient Temperature 150 Degrees F
- Horsepower 13/1000 hp
Product Information
- Brand Hartell
- MFR # HDP-A1-H1-115-60
- Zoro # G608230318
- UPC # 856472008651
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Compatible Discharge Pipe Size | 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Width | 10 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.5 in |
Overall Length | 18 in |
Description
Condensate Removal Pump, Discharge Connection Style 1/2 In., Horsepower 13/1000 hp, Includes Not Applicable, Intake Connection Style Open, Maximum Feet of Head 95 ft, Maximum Flow Rate @ 10 Feet of Head 9 gph, Maximum Flow Rate @ 15 Feet of Head 8.5 gph, Maximum Flow Rate @ 1 Foot of Head 20 gph, Maximum Flow Rate @ 20 Feet of Head 8 gph, Maximum Media Temperature 122 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Low Profile, Series HDP-AI-H1, Series Family HDP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-YPS-PTT)
- PALMETTO PACKING Packing Extractor/Pick, Pick, 10 In. L (1113)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM (6661AJ-3EB-C)
- DAYTON Shallow Well Jet Pump, SS, 1 1/2 HP (4HEZ3)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- HARTELL Condensate Pump, 1/25 HP, 230V, 0.84A, 125W (PABX-230)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-15)
- HARTELL Condensate Pump, 497 Watts, 12 in. L (A5X-230)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- Hartell Condensate Pumps