Shop All Condensate Pumps
Hartell
Condensate Pump, 497 Watts, 12 in. L
Mfr # A5X-230
Zoro # G3813881
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Plenum Rated
- Voltage 208-230
- Reservoir Size - Pumps Large
- HP - Pumps 1/2 hp
- Voltage - Pumps 208 to 230V AC
Product Information
- Brand Hartell
- MFR # A5X-230
- Zoro # G3813881
- UPC # 856472008040
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 1/2 in Copper Tube |
Length | 12 in |
Cord Length | 13 ft |
Width | 6 in |
Height | 10 1/2 in |
Overall Height | 10.5 in |
Overall Length | 12 in |
Overall Width | 6 in |
Compatible Discharge Pipe Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/2 hp, Includes Thermal Overload Protector, Intake Connection Style Barbed, Maximum Feet of Head 60 ft, Maximum Flow Rate @ 10 Feet of Head 8.9 gpm, Maximum Flow Rate @ 15 Feet of Head 8.5 gpm, Maximum Flow Rate @ 1 Foot of Head 9.6 gpm, Maximum Flow Rate @ 20 Feet of Head 8.1 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 208-230V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series A5
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (4HU83)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- WARREN-RUPP Wet End Kit. (476.042.635)
- BERLISS Mechanical Seal, Type 2, 2-3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-834)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- HARTELL Condensate Pump, 225 Watts, 12 in. L (A3X-115)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- HARTELL Condensate Removal Pump, SS, 1 gal , 60 Hz (HDP-A1-H1-115-60)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- LITTLE GIANT PUMP 115 V Condensate Pump (553240)
- Hartell Condensate Pumps