Shop All Condensate Pumps
Hartell
Condensate Pump, 1/20 HP, 115V, 1.6A, 128W
Mfr # PABX-115
Zoro # G1566929
original price:
$388.99
19% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Condensate
- Reservoir Size - Pumps Large
- Voltage 115
- HP - Pumps 1/20 hp
- Voltage - Pumps 115V AC
Product Information
- Brand Hartell
- MFR # PABX-115
- Zoro # G1566929
- UPC # 856472008101
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 3/8 in I. D. |
Cord Length | 6 ft |
Width | 9 1/4 in |
Length | 6 in |
Height | 9 3/4 in |
Overall Width | 9.25 in |
Overall Length | 6 in |
Overall Height | 9.75 in |
Compatible Discharge Pipe Size | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in, 1 1/8 in, 1 3/8 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/20 hp, Intake Connection Style Open, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.9 gpm, Maximum Flow Rate @ 1 Foot of Head 2.3 gpm, Maximum Flow Rate @ 20 Feet of Head 1.1 gpm, Maximum Media Temperature 110 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series PABX, Series Family PABX, Tank Capacity 1 gal
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB75)
- DWYER INSTRUMENTS Liq Level Control Mercury Switch Type 12 (123-153)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- DAYTON Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase (5UPW9)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- HARTELL Condensate Removal Pump, SS, 1 gal , 60 Hz (HDP-A1-H1-115-60)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- HARTELL Condensate Pump, 510 Watts, 12 in. L (A5X-460)
- HARTELL Condensate Pump, 1/25 HP, 230V, 0.84A, 125W (PABX-230)
- HARTELL Condensate Pump, 515 Watts, 12 in. L (A5X-115)
- GRUNDFOS Pumps MTA 120-250 A-WB-A-T 3x 208/460V 60Hz Multistage Coolant Condensate Pump, Shaft Seal, MTA 120 (97770050)
- Hartell Condensate Pumps