Shop All Condensate Pumps
Hartell
Condensate Pump, 100/230V AC, 20 ft Head
Mfr # HAR-8
Zoro # G803550365
original price:
$163.55
16% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Material Plastic
- Tank Material ABS Plastic
- Pump Type Mini-Split
- Amps 0.014 A
- Cord Length 5 ft
Product Information
- Brand Hartell
- MFR # HAR-8
- Zoro # G803550365
- UPC # 856472008491
- Country of Origin China
- Category Condensate Pumps
Dimensions
Cord Length | 5 ft |
Overall Width | 10.43 in |
Overall Height | 2.52 in |
Overall Length | 6.88 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1/4 in |
Compatible Discharge Pipe Size | 1/4 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 2.4 gph, Maximum Flow Rate @ 15 Feet of Head 2.1 gph, Maximum Flow Rate @ 1 Foot of Head 3.2 gph, Maximum Flow Rate @ 20 Feet of Head 0 gph, Maximum Media Temperature 122 Degrees F, Nameplate Voltage 100/230V AC, Plenum Rated No, Pump Type Mini-Split, Series HAR, Series Family HA, Maximum Flow Rate @ 5 Feet of Head 2.6 gph, Amps 0.014 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Utility Pump, 1/2 HP, 115V, 6.5A, 1 in. (3YU60)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (N161)
- K2 PUMPS 1/10 HP Flexible Impeller Transfer Pump (UTT01004K)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1.6 gpm (PO0301BNCNN0000)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- HARTELL Condensate Pump, 66 Watts, 10 in. L (KL-1DG-230)
- HARTELL Condensate Pump, 236 Watts, 12 in. L (A3X-230)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554461)
- Hartell Condensate Pumps