Shop All Thermometer Calibrator Accessories
Hart
Stem Insert, Blank
Mfr # 3102-0
Zoro # G2412882
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hart 9102S-156, 9009-Y-156 and 9009-B-156
- Compatible Manufacturer Model Number 9009 Industrial Dual-Block Dry-Well
- Outside Diameter 0.5 in
- Compatible Brand and Series Fluke 9009
Product Information
- Brand Hart
- MFR # 3102-0
- Zoro # G2412882
- UPC # 095969122252
- Country of Origin United States
- Category Thermometer Calibrator Accessories
Dimensions
Outside Diameter | 0.5 in |
Length | 4 in |
Size | 1/2 in x 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blank Stem Insert |
For Use With | Hart 9102S-156, 9009-Y-156 and 9009-B-156 |
Compatible Manufacturer Model Number | 9009 Industrial Dual-Block Dry-Well |
Compatible Brand and Series | Fluke 9009 |
Compatible Product Type | Drywell Calibrators |
Material | Aluminum |
Product Type | Stem Insert |
Description
Blank Stem Insert, Stem Insert, Compatible Product Type Drywell Calibrators, Number of Holes 0, 1/2 in x 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (M-15DDG-01B-60S30-XZG)
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, FrntFlg (PRO-204L-254CD)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU3)
- KLEIN TOOLS HVAC Clamp Meter (CL445)
- HART Stem Insert, 7/16 In (3102-7)
- HART Stem Insert, 1/4 In (3102-4)
- FLUKE Dry Well Calibrator, Black Case (9009-B-156)
- FLUKE Dry Well Calibrator, 1/16-1/4 In Hole (9100S-A-156)
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- FLUKE Dry Well Calibrator, 1/8-3/8 In Hole (9100S-B-156)
- TEL-TRU Thermometer Calibrator, 115VDC, 4-1/2" H (CS1-F42-320)
- Hart Thermometer Calibrator Accessories